• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A2B20-30 20 063 5721934

SANDVIK A2B20-30 20 063 5721934


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:A2B20-30 20 063
rubix:289A1631
manufacturer :5721934
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A2B20-30 20 063 5721934


Technical specifications


Attributes
No attributes to display for this product
£ 131.97 excl. VAT
/ Each
£ 158.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537SANDVIK EH20-A19.7-SS-120 CYLINDRICAL SHANK TO EH ADAPTOR 6731077SANDVIK AE10-A10-SS-030 5721466SANDVIK EH12-A11.7-SH-110 CYLINDRICAL SHANK TO EH ADAPTOR 6408186OMEGAPROD OM31200 DV40 FMB 40 60 AD G2.520000OMEGAPROD OM31093 BT40 S/L 25 70 AD G2.520000OMEGAPROD OM31080 BT40 S/L 08 50 AD G2.520000SANDVIK A1B20-40 20 063 5721525CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562OMEGAPROD OM31508 HSK63A S/L 16 80 G6.320000OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000OMEGAPROD OM31142 BT50 FMB 32 100 AD G6.315000OMEGAPROD OM30924 BT40 MCA 10 50 AD/B G2.525000SANDVIK AE12-A16-CE-065 MILLING CUTTER EXCHANGEABLE HEAD 5782665SANDVIK HA10-WE20-B052-100 8330597

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories