Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A2B20-40 16 100 5721925
SANDVIK A2B20-40 16 100 5721925
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
A2B20-40 16 100
rubix:
286A9733
manufacturer :
5721925
Product details
Technical specifications
Product details : SANDVIK A2B20-40 16 100 5721925
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.16
excl. VAT
/
Each
£
129.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723
OMEGAPROD OM31145 BT50 FMB 40 100 AD G6.315000
SANDVIK HA06-WE25-B065-110 SOLID HOLDING TOOL 8330726
OMEGAPROD OM30947 BT50 MCA 16 50 AD/B G2.525000
SANDVIK EH16-A16-SH-130 6970358
CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
SANDVIK AEH20-A18.7-SS-110 MILLING CUTTER EXCHANGEABLE HEAD 6731080
OMEGAPROD OM31925 DV50 FMB 22 100 AD/B COOL G2.525000
OMEGAPROD OM30933 BT40 MCA 16 50 AD/B G2.525000
SANDVIK AE12-A16-CE-065 MILLING CUTTER EXCHANGEABLE HEAD 5782665
OMEGAPROD OM31095 BT40 S/L 32 100 AD G2.520000
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
SANDVIK A1B08-40 40 060 6073967
SANDVIK HA06-WE32-B072-110 SOLID HOLDING TOOL 8330727
SANDVIK AA3B20-4038101 SOLID HOLDING TOOL 5721198