Drilling bar Sandvik Coromant
Diameter | 25 mm |
---|---|
Total length | 300 mm |
Plate type | a25t-svqbr 11-d |
Diameter | 25 mm |
---|---|
Total length | 300 mm |
Plate type | a25t-svqbr 11-d |
Internal cooling | yes |
Use | turning |
Body material | steel |
Min reaming diameter | 33 mm |
Usually arrives within 14 working days