Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.14-20-1/2 6766980
SANDVIK A393.14-20-1/2 6766980
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.14-20-1/2
rubix:
288A4748
manufacturer :
6766980
ean:
26766980
Product details
Technical specifications
Product details : SANDVIK A393.14-20-1/2 6766980
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.03
excl. VAT
/
Each
£
152.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A393.15-403/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966371
SANDVIK A393.14-25-1/8P EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766983
CUTLINE COLLET CLASS 2 ER32 16.0 MM 868513
OMEGAPROD OM32906 ER16 TAPPING COLLET 4.5 DIA 3.4 SQUARE
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
SANDVIK 393.15-32 20 ER COLLET 5966312
OMEGAPROD OM32118 ER16-05 ULTRA PRECISION COLLET
3931440040-SVIK COLLET DIN 6499
39314160200-SVIK HOLDING TOOLS
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
SANDVIK 393.14-11 D028X021 5760405
OMEGAPROD OM32321 ER32-19 ULTRA PRECISION COLLET
SANDVIK 393.14-32D160X120 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559447
OMEGAPROD OM32265 ER32-18 STANDARD COLLET COLLET ER32 470E 18-17MM