Insert drill bodies Sandvik Coromant
Drilling diameter | 13.4874 mm |
---|---|
Apparent length | 40.4622 mm |
Tail diameter | 19.05 mm |
Drilling diameter | 13.4874 mm |
---|---|
Apparent length | 40.4622 mm |
Tail diameter | 19.05 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 50.3852 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days