Insert drill bodies Sandvik Coromant
Drilling diameter | 15.5 mm |
---|---|
Apparent length | 48.668 mm |
Tail | Cylindrical |
Drilling diameter | 15.5 mm |
---|---|
Apparent length | 48.668 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Plate type | Corodrill 880 |
Ratio of length to drilling diameter | 2 mm |
Tail length | 50.33 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days