SANDVIK 881-D2250L25-03 CORODRILL 880 5962357
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:881-D2250L25-03
Rubix:318A1203
Manufacturer :5962357




Technical specifications
| Drilling diameter | 22.5 mm |
|---|---|
| Apparent length | 68 mm |
| Tail diameter | 25 mm |
Product details : SANDVIK 881-D2250L25-03 CORODRILL 880 5962357
Technical specifications
Attributes
| Drilling diameter | 22.5 mm |
|---|---|
| Apparent length | 68 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 3.02222 |
| Tail length | 56.8708 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 647.50 excl. VAT
/ Each
£ 777.00 incl. VAT
- Usually arrives within 14 working days