MITSUBCARB MVX4700X5F40 INDEXABLE DRILL 91129
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX4700X5F40
Rubix:277A0074


Technical specifications
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 242 mm |
| Tail diameter | 40 mm |
Product details : MITSUBCARB MVX4700X5F40 INDEXABLE DRILL 91129
Technical specifications
Attributes
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 242 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 612.30 excl. VAT
/ Each
£ 734.76 incl. VAT
- Usually arrives within 14 working days