MITSUBCARB MVX2600X5F32 INDEXABLE DRILL 90032973
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX2600X5F32
Rubix:276A8440


Technical specifications
| Drilling diameter | 26 mm |
|---|---|
| Apparent length | 137 mm |
| Tail diameter | 32 mm |
Product details : MITSUBCARB MVX2600X5F32 INDEXABLE DRILL 90032973
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Apparent length | 137 mm |
| Tail diameter | 32 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 55 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 531.14 excl. VAT
/ Each
£ 637.37 incl. VAT
- Usually arrives within 14 working days