Insert drill bodies Sandvik Coromant
Drilling diameter | 30.1498 mm |
---|---|
Apparent length | 120.5992 mm |
Tail diameter | 31.75 mm |
Drilling diameter | 30.1498 mm |
---|---|
Apparent length | 120.5992 mm |
Tail diameter | 31.75 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 60.5538 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days