SANDVIK 880-D5300L40-03 CORODRILL 880 5765535
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D5300L40-03
Rubix:317A7922
Manufacturer :5765535




Technical specifications
| Drilling diameter | 53 mm |
|---|---|
| Apparent length | 200.1244 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D5300L40-03 CORODRILL 880 5765535
Technical specifications
Attributes
| Drilling diameter | 53 mm |
|---|---|
| Apparent length | 200.1244 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.8756 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 928.70 excl. VAT
/ Each
£ 1,114.44 incl. VAT
- Usually arrives within 14 working days