MITSUBCARB MVX5900X5F50 INDEXABLE DRILL 91105
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX5900X5F50
Rubix:277A0058


Technical specifications
| Drilling diameter | 59 mm |
|---|---|
| Apparent length | 302 mm |
| Tail diameter | 50 mm |
Product details : MITSUBCARB MVX5900X5F50 INDEXABLE DRILL 91105
Technical specifications
Attributes
| Drilling diameter | 59 mm |
|---|---|
| Apparent length | 302 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 730.12 excl. VAT
/ Each
£ 876.14 incl. VAT
- Usually arrives within 14 working days