SANDVIK A880-D1375LX38-02 CORODRILL 880 5723979
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A880-D1375LX38-02
Rubix:318A0271
Manufacturer :5723979




Technical specifications
| Drilling diameter | 34.925 mm |
|---|---|
| Apparent length | 69.85 mm |
| Tail diameter | 38.1 mm |
Product details : SANDVIK A880-D1375LX38-02 CORODRILL 880 5723979
Technical specifications
Attributes
| Drilling diameter | 34.925 mm |
|---|---|
| Apparent length | 69.85 mm |
| Tail diameter | 38.1 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.6282 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 711.64 excl. VAT
/ Each
£ 853.97 incl. VAT
- Usually arrives within 14 working days