WALTER P6004-D3100R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656314
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D31,00R WNN25
Rubix:298A8374
Manufacturer :5656314

Documents
Product details : WALTER P6004-D3100R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656314
ALTIUS
Drill points P6004-D31,00R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 8 mm |
| Tail | k |
| Tail diameter | 6 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.26 |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 243.84 excl. VAT
/ Each
£ 292.61 incl. VAT
- Usually arrives within 14 working days