Insert drill bodies Sandvik Coromant
Drilling diameter | 36.4998 mm |
---|---|
Apparent length | 182.499 mm |
Tail diameter | 38.1 mm |
Drilling diameter | 36.4998 mm |
---|---|
Apparent length | 182.499 mm |
Tail diameter | 38.1 mm |
Ratio of length to drilling diameter | 5 |
Tail length | 70.5963 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days