References
Sandvik Coromant:880-D1300L20-05
Rubix:286A8121
Manufacturer :5765000




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 80.615 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1300L20-05 5765000
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 80.615 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 503.848 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 673.40 excl. VAT
/ Each
£ 808.08 incl. VAT
- Usually arrives within 14 working days