Insert drill bodies Sandvik Coromant
Drilling diameter | 38 mm |
---|---|
Apparent length | 107.3104 mm |
Tail diameter | 40 mm |
Drilling diameter | 38 mm |
---|---|
Apparent length | 107.3104 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 70.6896 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days