Insert drill bodies Sandvik Coromant
Drilling diameter | 39.6748 mm |
---|---|
Apparent length | 158.6992 mm |
Tail diameter | 38.1 mm |
Drilling diameter | 39.6748 mm |
---|---|
Apparent length | 158.6992 mm |
Tail diameter | 38.1 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 70.6638 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days