Insert drill bodies Sandvik Coromant
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 83.666 mm |
Tail | cylindrical |
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 83.666 mm |
Tail | cylindrical |
Tail diameter | 20 mm |
Plate type | corodrill 880 |
Ratio of length to drilling diameter | 4 mm |
Tail length | 503.337 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days