References
Sandvik Coromant:880-D2300C6-03
Rubix:1119518
Manufacturer :5765579




Technical specifications
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 112.5456 mm |
| Tail diameter | 63 mm |
Product details : SVK CDRILL 880 CAPTO880-D2300C6-03
Technical specifications
Attributes
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 112.5456 mm |
| Tail diameter | 63 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 38.4544 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 689.43 excl. VAT
/ Each
£ 827.32 incl. VAT
- Usually arrives within 14 working days