SANDVIK A880-D2125LX38-03 CORODRILL 880 5723385
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A880-D2125LX38-03
Rubix:317A7924
Manufacturer :5723385




Technical specifications
| Drilling diameter | 53.975 mm |
|---|---|
| Apparent length | 161.925 mm |
| Tail diameter | 38.1 mm |
Product details : SANDVIK A880-D2125LX38-03 CORODRILL 880 5723385
Technical specifications
Attributes
| Drilling diameter | 53.975 mm |
|---|---|
| Apparent length | 161.925 mm |
| Tail diameter | 38.1 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.8834 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 928.70 excl. VAT
/ Each
£ 1,114.44 incl. VAT
- Usually arrives within 14 working days