Insert drill bodies Sandvik Coromant
Drilling diameter | 19.5 mm |
---|---|
Apparent length | 98.6144 mm |
Tail diameter | 50 mm |
Drilling diameter | 19.5 mm |
---|---|
Apparent length | 98.6144 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 3.02564 |
Tail length | 30.39 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days