References
Festo:DAYH-5
Rubix:390A6305
Manufacturer :1165480
EAN:4052568105112
Documents
Product details : FESTO 1165480 REDUCING SLEEVE (SQUARE)
Reducing sleeve DAYH-5 Size=5, Assembly Position=Any, Position detection=No, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 80 °C
Technical specifications
Attributes
| Outer diameter | 10 mm |
|---|---|
| Inner diameter | 5 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Delivery usually within ( 6 ) days
