Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
SANDVIK EF-20-12 6426544
SANDVIK EF-20-12 6426544
Sleeve Sandvik Coromant
References
sandvik coromant:
EF-20-12
rubix:
288A4086
manufacturer :
6426544
Product details
Technical specifications
Product details : SANDVIK EF-20-12 6426544
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.93
excl. VAT
/
Each
£
272.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 131-2010-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757300
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
ROEBUCK 886485 SPIRABAND 30 X 30 MM P80
PFERD 42330056 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 280
GARRYSONGRIT BANDS 10 X 20 50 200 GBA1020050
PFERD 42217191 SPIRABAND GSB362260 CO-COOL 36X22X60MM P60 PK 100
1312512B-SVIK EASY FIX CLAMPING SL
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
PFERD 42217168 SPIRABAND GSB201463 20 X 14 X 63MM Z50 PACK 100
PFERD 42217167 SPIRABAND GSB201463 20 X 14 X 63MM Z36 PACK 100
SANDVIK EF-32-16 6426556
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
NORTON 22X20MM80G SPIRPK100 63642539867
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50