Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
Cartridge Rolls
References
ata abrasives:
C6-120
rubix:
2584592
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
Spiral wound aluminium oxide coated abrasive cloth rolls for secure fitting to grooved conical mandrels.
Applications
Ability to wear through each layer of cloth while continuing to cut and polish
Technical specifications
Attributes
Diameter
10
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.00
excl. VAT
/
Each
£
7.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON SPIRABAND BELT 50GRIT BA2525-50
PFERD 42210105 ABRAS. SPIRAL BANDS GSB4530 A60 BULK-P.
PFERD 42330164 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 150
1313220B-SVIK EASY FIX CLAMPING SL
ROEBUCK 886358 SPIRABAND 60 X 30 MM P80
ROEBUCK 886356 SPIRABAND 38 X 25 MM P80
SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079
PFERD 42333212 POLICAP ABRASIVE CONE PCH 36 X 22 X 65 MM A 60
SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
PFERD ATABAND GSB1020-A240 147726
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE
PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100