Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50
Abrasives
References
roebuck:
886357
rubix:
222A5138
ean:
3660338397905
Technical specifications
Diameter
60
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886357 SPIRABAND 60 X 30 MM P50
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
Diameter
60
mm
Width
30
mm
Grain
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
PFERD 42333212 POLICAP ABRASIVE CONE PCH 36 X 22 X 65 MM A 60
PFERD ATABAND GSB1020-A240 147726
NORTON 25X25MM36G SPIRPK100 63642528510
ATAROLL ABRASIVE C4-80 (PK10)
NORTON 22X20MM80G SPIRPK100 63642539867
SANDVIK EF-32-16 6426556
ATA ATAROLL TAPERED CARTRIDGE ROLL 20X38MM P120 PACK OF 10
PFERD 42217178 SPIRABAND GSB362260 36 X 22 X 60MM Z50 PACK 100
ROEBUCK 886485 SPIRABAND 30 X 30 MM P80
SANDVIK EF-20-12 6426544
PFERD 42210305 ABRAS. SPIRAL BANDS GSB4530 CO-COOL 60
ABRASIVE BELT KSB 3825 A 60
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822
SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291