SANDVIK RA216.24-1650BAK12P1620 SC MILLING CM PLURA 2 5739476


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-1650BAK12P1620
rubix:317A6863
manufacturer :5739476
brand logo
brand logo
Technical specifications
Diameter6.35 mm
Total length76.2 mm
Length of cut19.05 mm
See all Specifications

Product details : SANDVIK RA216.24-1650BAK12P1620 SC MILLING CM PLURA 2 5739476


Technical specifications


Attributes
Diameter6.35 mm
Total length76.2 mm
Length of cut19.05 mm
Number of teeth4
Tail diameter6.35 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days