SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-2450AAK12H1620
rubix:319A7170
manufacturer :5739454
brand logo
brand logo
Technical specifications
Diameter9.525 mm
Total length88.9 mm
Length of cut19.05 mm
See all Specifications

Product details : SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454


Technical specifications


Attributes
Diameter9.525 mm
Total length88.9 mm
Length of cut19.05 mm
Number of teeth4
Tail diameter9.525 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 160.42 excl. VAT
/ Each
£ 192.50 incl. VAT
  • Usually arrives within 14 working days