SANDVIK R217.13-023050AC06P 1620 6416853


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-023050AC06P1620
rubix:288A4059
manufacturer :6416853
brand logo
brand logo
Technical specifications
Diameter2.3 mm
Thread0.5 mm
Length/Diameter comparison of the thread24.67 mm
See all Specifications

Product details : SANDVIK R217.13-023050AC06P 1620 6416853


Technical specifications


Attributes
Diameter2.3 mm
Thread0.5 mm
Length/Diameter comparison of the thread24.67 mm
Length of cut56.75 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
  • Usually arrives within 14 working days