DORMER J28010.0-19 6821351


Solid carbide thread-cutting millers Dormer

References
dormer:J28010.0-19
rubix:376A2642
ean:7320760689295
brand logo
brand logo
Technical specifications
Length of cut20 mm
Total length72 mm
Tail diameter10 mm
See all Specifications

Product details : DORMER J28010.0-19 6821351


Technical specifications


Attributes
Length of cut20 mm
Total length72 mm
Tail diameter10 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 202.40 excl. VAT
/ Each
£ 242.88 incl. VAT
  • Usually arrives within 14 working days