Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22019.0X3.0 6821320
DORMER J22019.0X3.0 6821320
Solid carbide thread-cutting millers Dormer
References
dormer:
J22019.0X3.0
rubix:
376A2624
ean:
7320760688984
Technical specifications
Diameter
19
mm
Thread
3
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22019.0X3.0 6821320
Technical specifications
Attributes
Diameter
19
mm
Thread
3
mm
Length of cut
50
mm
Total length
125
mm
Tail diameter
20
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
468.63
excl. VAT
/
Each
£
562.36
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.33-026320AC10P1620 SC MILLING CM PLURA 2 6416869
SANDVIK R217.13-060100AC12N 1630 6251199
DORMER J22014.0X1.0 6821316
DORMER J23514.0-10 6821341
SANDVIK R217.13-031070AC08P 1620 6416854
SANDVIK R217.15C160150AC30N1630 SC MILLING CM PLURA 2 5743853
DORMER J23512.0-11 J235 5/8 X 11 THREAD MILLING CUTTER 6821340
SANDVIK R217.15-080150AC16M1620 SC MILLING CM PLURA 2 6251192
WALTERPROT H5150106-M12X1.5 THREAD MILLING CUTTERS 5115458
SANDVIK R217.13C048050AC10N1630 SC MILLING CM PLURA 2 5743857
SANDVIK R217.13C032070CC08K 1630 6304505
SANDVIK PLURA T/MILL CUT R217.35C140100AC33N 1630
SANDVIK R217.13C041080CC11K 1630 6304506
WALTERPROT H5150106-M16X2 THREAD MILLING CUTTERS 5115463
SANDVIK R217.14-045100AC10M 1620 6251190