Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2004.8X1.0 J200 M6 X 1.00 THREAD MILLING CUTTER 6821291
DORMER J2004.8X1.0 J200 M6 X 1.00 THREAD MILLING CUTTER 6821291
Solid carbide thread-cutting millers Dormer
References
dormer:
J2004.8X1.0
rubix:
293A7415
ean:
7320760688694
Technical specifications
Diameter
4.8
mm
Thread
1
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2004.8X1.0 J200 M6 X 1.00 THREAD MILLING CUTTER 6821291
Technical specifications
Attributes
Diameter
4.8
mm
Thread
1
mm
Length of cut
13
mm
Total length
63
mm
Tail diameter
8
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.28
excl. VAT
/
Each
£
135.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13-015040AC06PH07F SC MILLING CM PLURA 2 6424152
DORMER J22014.0X1.0 6821316
DORMER J22516.0X1.5 6821328
SANDVIK R217.13C060075AC12N1630 SC MILLING CM PLURA 2 5743859
SANDVIK R217.15C120200AK34N 1630 PLURA SOLID CARBIDE END MILL 5743850
SANDVIK R217.13-031070AC08P 1620 6416854
SANDVIK PLURA T/MILL CUT R217.33C055180AC14N 1630
SANDVIK R217.95-250110BC45N1630 SC MILLING CM PLURA 2 6251189
SANDVIK R217.15-160200AC30N 1630 6251207
SANDVIK R217.14C120150AC22N1630 SC MILLING CM PLURA 2 5743833
DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
SANDVIK R217.13-023050AC06P 1620 6416853
SANDVIK R217.13-048100AC18P 1620 6416863
DORMER J2609.9-18 CUTTER 1/4INCH . 3/8 INCH X 18 6821350
SANDVIK R217.33-013640AC05P1620 SC MILLING CM PLURA 2 6416865