Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 19.9 mm |
---|---|
Length/Diameter comparison of the thread | 4.5 mm |
Length of cut | 89.48 mm |
Diameter | 19.9 mm |
---|---|
Length/Diameter comparison of the thread | 4.5 mm |
Length of cut | 89.48 mm |
Type of tail | weldon |
Tail diameter | 20 mm |
Number of teeth | 5 |
Usually arrives within 14 working days