Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2154.5X1.0 6821308
DORMER J2154.5X1.0 6821308
Solid carbide thread-cutting millers Dormer
References
dormer:
J2154.5X1.0
rubix:
376A2606
ean:
7320760688861
Technical specifications
Diameter
4.5
mm
Thread
1
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2154.5X1.0 6821308
Technical specifications
Attributes
Diameter
4.5
mm
Thread
1
mm
Length of cut
13
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.29
excl. VAT
/
Each
£
135.95
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15-160250AC42N1630 SC MILLING CM PLURA 2 6251208
SANDVIK R217.14C075150AC15H1630 SC MILLING CM PLURA 2 7382493
SANDVIK R217.53-079270AC11N 1630 END MILL FOR THREAD MILLING 5743884
SANDVIK R217.15C120200AK34N 1630 PLURA SOLID CARBIDE END MILL 5743850
SANDVIK R217.13-060075AC12N 1630 6251198
WALTERPROT H5150106-M16X1 THREAD MILLING CUTTERS 5115459
CUTLINE 855961 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M8 X 1.2
SANDVIK R217.14C075150AK21N 1630 5743824
DORMER J20511.6X2.0 6821295
DORMER J22014.0X1.5 6821317
SANDVIK R217.14C060125AK17N 1630 5743822
DORMER J21512.0X2.0 6821307
DORMER J22516.0X1.5 6821328
DORMER J2208.0X1.0 6821325
SANDVIK R217.13-060100AC12N 1630 6251199