Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 6 mm |
---|---|
Thread | 1.25 mm |
Length/Diameter comparison of the thread | 2.92 mm |
Diameter | 6 mm |
---|---|
Thread | 1.25 mm |
Length/Diameter comparison of the thread | 2.92 mm |
Length of cut | 17.5 mm |
Type of tail | cylindrical |
Total length | 65 mm |
Tail diameter | 6 mm |
Number of teeth | 4 |
Usually arrives within 14 working days