3 flute carbide thread mill with chamfer - 60deg - ozma coated
Threading | metric |
---|---|
Thread | 1.25 mm |
Length of cut | 19.75 mm |
Type of tail | cylindrical |
Total length | 76 mm |
Tail diameter | 10 mm |
Number of teeth | 3 |
Material | carbide |
Usually arrives within 14 working days