Thread Milling Cutter
Threading | MF12x1,5 |
---|---|
Diameter | 12 mm |
Length of cut | 22.5 mm |
Threading | MF12x1,5 |
---|---|
Diameter | 12 mm |
Length of cut | 22.5 mm |
Type of tail | WELDON |
Total length | 83 mm |
Tail diameter | 12 mm |
Number of teeth | 5 |
Material | Carbide |
Coating | TiCN |
Usually arrives within 14 working days