DORMER J23510.0-13 6821339


Solid carbide thread-cutting millers Dormer

References
dormer:J23510.0-13
rubix:376A2634
ean:7320760689172
brand logo
brand logo
Technical specifications
Length of cut22 mm
Total length72 mm
Tail diameter10 mm
See all Specifications

Product details : DORMER J23510.0-13 6821339


Technical specifications


Attributes
Length of cut22 mm
Total length72 mm
Tail diameter10 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 213.34 excl. VAT
/ Each
£ 256.01 incl. VAT
  • Usually arrives within 14 working days