Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2009.9X1.75 J200 M12 X 1.75 THREAD MILLING CUTTER 6821294
DORMER J2009.9X1.75 J200 M12 X 1.75 THREAD MILLING CUTTER 6821294
Solid carbide thread-cutting millers Dormer
References
dormer:
J2009.9X1.75
rubix:
293A7418
ean:
7320760688724
Technical specifications
Diameter
9.9
mm
Thread
1.75
mm
Length of cut
26.25
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2009.9X1.75 J200 M12 X 1.75 THREAD MILLING CUTTER 6821294
Technical specifications
Attributes
Diameter
9.9
mm
Thread
1.75
mm
Length of cut
26.25
mm
Total length
83
mm
Tail diameter
14
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.83
excl. VAT
/
Each
£
269.80
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15C160250AK42N1630 SC MILLING CM PLURA 2 5743856
DORMER J2008.2X1.5 J200 M10 X 1.50 THREAD MILLING CUTTER 6821293
SANDVIK R217.13-032070AC08N 1630 END MILL FOR THREAD MILLING 5743851
SANDVIK R217.15-160250AC42N1630 SC MILLING CM PLURA 2 6251208
DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167
SANDVIK R217.13-039080AC8H1630 SC MILLING CM PLURA 2 7382490
SANDVIK R217.33-032320AC12P1620 SC MILLING CM PLURA 2 6416870
SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860
DORMER J2206.0X.75 6821323
DORMER J24510.0-18 6821342
SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862
DORMER J24514.0-16 J245 3/4 X 16 THREAD MILLING CUTTER 6821343
DORMER J2358.0-14 6821337
SANDVIK R217.13-023050AC06P 1620 6416853
SANDVIK R217.54-159140AC20N 1630 END MILL FOR THREAD MILLING 5743913