Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2156.0X1.25 6821309
DORMER J2156.0X1.25 6821309
Solid carbide thread-cutting millers Dormer
References
dormer:
J2156.0X1.25
rubix:
376A2607
ean:
7320760688878
Technical specifications
Diameter
6
mm
Thread
1.25
mm
Length of cut
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2156.0X1.25 6821309
Technical specifications
Attributes
Diameter
6
mm
Thread
1.25
mm
Length of cut
17.5
mm
Total length
65
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.78
excl. VAT
/
Each
£
177.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.14C116200CC30K1630 SC MILLING CM PLURA 2 6304511
DORMER J2607.9-27 CUTTER 1/8 INCH X 27 6821349
CUTLINE 855961 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M8 X 1.2
SANDVIK R217.13-019045AC07P1620 SC MILLING CM PLURA 2 6416859
DORMER J22010.0X1.5 6821313
SANDVIK R217.13C032070CC08K 1630 6304505
DORMER J22516.0X1.5 6821328
DORMER J26015.9-14 CUTTER 1/2 INCH . 3/4 INCH X 14 6821347
SANDVIK PLURA T/MILL CUT R217.33C060240AC13N 1630
SANDVIK R217.14C080100AC16N 1630 5743829
SANDVIK R217.16-120150AC27M1620 SC MILLING CM PLURA 2 6251195
DORMER J2058.2X1.50 6821298
SANDVIK R217.33-013640AC05P1620 SC MILLING CM PLURA 2 6416865
SANDVIK R217.33-016560AC06P1620 SC MILLING CM PLURA 2 6416866
DORMER J24514.0-16 J245 3/4 X 16 THREAD MILLING CUTTER 6821343