Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22510.0X1.5 6821331
DORMER J22510.0X1.5 6821331
Solid carbide thread-cutting millers Dormer
References
dormer:
J22510.0X1.5
rubix:
376A2626
ean:
7320760689097
Technical specifications
Diameter
10
mm
Thread
1.5
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22510.0X1.5 6821331
Technical specifications
Attributes
Diameter
10
mm
Thread
1.5
mm
Length of cut
20
mm
Total length
72
mm
Tail diameter
10
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.84
excl. VAT
/
Each
£
269.81
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J22012.0X1.5 6821315
SANDVIK R217.14-100100AC20N1630 SC MILLING CM PLURA 2 6251201
WALTER H5150106-M10X1 THREAD MILLING CUTTERS 5115457
SANDVIK R217.14C075150AK21N 1630 5743824
SANDVIK R217.33-021400AC08P1620 SC MILLING CM PLURA 2 6416868
DORMER J2056.5X1.25 6821297
DORMER J22014.0X1.0 6821316
SANDVIK R217.13-031070AC12P1620 SC MILLING CM PLURA 2 6416861
SANDVIK R217.15-080150AC16M1620 SC MILLING CM PLURA 2 6251192
SANDVIK R217.13-030070AC6H1630 SC MILLING CM PLURA 2 7382429
DORMER J2358.0-14 6821337
DORMER J22010.0X1.0 6821312
CUTLINE 855963 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M12 X 1.
DORMER J2006.5X1.25 J200 M8 X 1.25 THREAD MILLING CUTTER 6821292
SANDVIK PLURA T/MILL CUT R217.34C100120AC21N 1630