Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 6.55 mm |
---|---|
Length/Diameter comparison of the thread | 9.54 mm |
Length of cut | 62.47 mm |
Diameter | 6.55 mm |
---|---|
Length/Diameter comparison of the thread | 9.54 mm |
Length of cut | 62.47 mm |
Type of tail | Cylindrical |
Tail diameter | 8 mm |
Number of teeth | 3 |
Usually arrives within 14 working days