Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 9 mm |
---|---|
Thread | 1.75 mm |
Length/Diameter comparison of the thread | 2.14 mm |
Diameter | 9 mm |
---|---|
Thread | 1.75 mm |
Length/Diameter comparison of the thread | 2.14 mm |
Length of cut | 19.25 mm |
Type of tail | cylindrical |
Total length | 72 mm |
Tail diameter | 10 mm |
Number of teeth | 5 |
Usually arrives within 14 working days