Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22516.0X1.5 6821328
DORMER J22516.0X1.5 6821328
Solid carbide thread-cutting millers Dormer
References
dormer:
J22516.0X1.5
rubix:
376A2629
ean:
7320760689066
Technical specifications
Diameter
16
mm
Thread
1.5
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22516.0X1.5 6821328
Technical specifications
Attributes
Diameter
16
mm
Thread
1.5
mm
Length of cut
30
mm
Total length
92
mm
Tail diameter
16
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
434.13
excl. VAT
/
Each
£
520.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2156.0X1.25 6821309
SANDVIK PLURA T/MILL CUT R217.74-159140AC20N 1630
SANDVIK R217.15-060125AC12M1620 SC MILLING CM PLURA 2 6251191
DORMER J2354.8-20 6821334
SANDVIK R217.33-065240AC24P1620 SC MILLING CM PLURA 2 6416880
SANDVIK R217.95-200140BC35N 1630 6251188
SANDVIK R217.15-200200AC35N 1630 6251209
SANDVIK R217.13C065125CC17K 1630 6304508
DORMER J23514.0-10 6821341
DORMER J2355.5-18 6821335
SANDVIK R217.14-040080AC10S1610 SC MILLING CM PLURA 2 6416836
DORMER J22512.0X1.0 6821332
DORMER J2609.9-18 CUTTER 1/4INCH . 3/8 INCH X 18 6821350
DORMER J2154.5X1.0 6821308
SANDVIK R217.13-012035AC05PH07F SC MILLING CM PLURA 2 6424151