SANDVIK R217.13-048100AC18P 1620 6416863


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-048100AC18P1620
rubix:288A3733
manufacturer :6416863
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Thread1 mm
Length/Diameter comparison of the thread12.4 mm
See all Specifications

Product details : SANDVIK R217.13-048100AC18P 1620 6416863


Technical specifications


Attributes
Diameter4.8 mm
Thread1 mm
Length/Diameter comparison of the thread12.4 mm
Length of cut59.5 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 224.58 excl. VAT
/ Each
£ 269.50 incl. VAT
  • Usually arrives within 14 working days