Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 20 mm |
---|---|
Length/Diameter comparison of the thread | 1.81 mm |
Length of cut | 36.2 mm |
Diameter | 20 mm |
---|---|
Length/Diameter comparison of the thread | 1.81 mm |
Length of cut | 36.2 mm |
Type of tail | WELDON |
Total length | 104 mm |
Tail diameter | 20 mm |
Number of teeth | 4 |
Usually arrives within 14 working days