Thread Milling Cutter
Threading | M12 |
---|---|
Diameter | 9 mm |
Length of cut | 19.3 mm |
Threading | M12 |
---|---|
Diameter | 9 mm |
Length of cut | 19.3 mm |
Type of tail | Cylindrical |
Total length | 72 mm |
Tail diameter | 10 mm |
Number of teeth | 5 |
Material | Carbide |
Coating | TAX (TiAlN) |
Usually arrives within 14 working days