Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 8 mm |
---|---|
Length/Diameter comparison of the thread | 2.38 mm |
Length of cut | 19.05 mm |
Diameter | 8 mm |
---|---|
Length/Diameter comparison of the thread | 2.38 mm |
Length of cut | 19.05 mm |
Type of tail | Cylindrical |
Total length | 63 mm |
Tail diameter | 8 mm |
Number of teeth | 4 |
Usually arrives within 14 working days