Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 3.85 mm |
---|---|
Length/Diameter comparison of the thread | 14.7 mm |
Length of cut | 56.6 mm |
Diameter | 3.85 mm |
---|---|
Length/Diameter comparison of the thread | 14.7 mm |
Length of cut | 56.6 mm |
Type of tail | cylindrical |
Tail diameter | 6 mm |
Number of teeth | 3 |
Usually arrives within 14 working days