SANDVIK R217.13-031070AC08P 1620 6416854


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-031070AC08P1620
rubix:288A4060
manufacturer :6416854
ean:26416854
brand logo
brand logo
Technical specifications
Diameter3.1 mm
Thread0.7 mm
Length/Diameter comparison of the thread18.27 mm
See all Specifications

Product details : SANDVIK R217.13-031070AC08P 1620 6416854


Technical specifications


Attributes
Diameter3.1 mm
Thread0.7 mm
Length/Diameter comparison of the thread18.27 mm
Length of cut56.65 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
  • Usually arrives within 14 working days